1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
73896706
3-1/2 to 6 Inch, 12 Inch Overall Length, Telescoping Gage 12 Inch Long Handle, Hardened Tool Steel, Satin Chrome Finish
MI ITEM #
06754131
MFR #
73896706
Price
$49.20
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 73896706
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
73896706
3-1/2 to 6 Inch, 12 Inch Overall Length, Telescoping Gage 12 Inch Long Handle, Hardened Tool Steel, Satin Chrome Finish
MI ITEM #
06754131
MFR #
73896706
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$49.20
/each
Qty
Add to Cart
Specifications
Dimensions
Handle Length
12 in
Overall Length
12 in
Details
Finish Coating
Satin Chrome
Material
Hardened Tool Steel
Maximum Measurement
6 in
Minimum Measurement
3-1/2 in
Overview
Mfr description
15-450-0 3-1/2-6X12" SPI TELESCOPING
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought