Motion
67947218
0.1 to 1/2" Inside Dial Caliper Gage - 0.0002" Graduation, 0.0008" Accuracy, 1.37" Leg Length, 0.027" Deep x 0.02" Wide Groove, Chisel Contact Points
MI ITEM #06754158
MFR #67947218
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.1 to 1/2" Inside Dial Caliper Gage - 0.0002" Graduation, 0.0008" Accuracy, 1.37" Leg Length, 0.027" Deep x 0.02" Wide Groove, Chisel Contact Points
MI ITEM #06754158
MFR #67947218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15-508-5 0.10-.50" BALL SPI INT DIAL

Specifications

  • Graduation
    0.0002 in
  • Accuracy
    0.0008 in
  • Material
    Steel, Stainless Steel, Plastic, Rubber, Carbide, Brass
  • Contact Point Type
    Chisel/Chisel
  • Groove Depth
    0.0270 in
  • Groove Width
    0.0200 in
  • Leg Length
    1.3700 in
  • Maximum Measurement
    0.5000 in
  • Minimum Measurement
    0.1000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text