Motion
67947226
0.2 to 0.6" Inside Dial Caliper Gage - 0.0002" Graduation, 0.0008" Accuracy, 1.37" Leg Length, 0.09" Deep x 0.032" Wide Groove, Ball Contact Points
Mi Item #06754159
MFR #67947226
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2 to 0.6" Inside Dial Caliper Gage - 0.0002" Graduation, 0.0008" Accuracy, 1.37" Leg Length, 0.09" Deep x 0.032" Wide Groove, Ball Contact Points
Mi Item #06754159
MFR #67947226

Mfr description
15-509-3 0.20-.60" BALL SPI INT DIAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.0002 in
  • Groove Width
    0.0320 in
  • Leg Length
    1.3700 in
  • Tip Diameter
    0.0240 in

Details

  • Accuracy
    0.0008 in
  • Contact Point Type
    Ball/Ball
  • Groove Depth
    0.0900 in
  • Material
    Steel, Stainless Steel, Plastic, Rubber, Carbide, Brass
  • Maximum Measurement
    0.6000 in
  • Minimum Measurement
    0.2000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)