Motion
67947200
40 to 60mm Inside Dial Caliper Gage - 0.01mm Graduation, 0.03mm Accuracy, 85mm Leg Length, 8.3mm Deep x 1.2mm Wide Groove, Ball Contact Points
MI ITEM #06754169
MFR #67947200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40 to 60mm Inside Dial Caliper Gage - 0.01mm Graduation, 0.03mm Accuracy, 85mm Leg Length, 8.3mm Deep x 1.2mm Wide Groove, Ball Contact Points
MI ITEM #06754169
MFR #67947200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.0100 mm
  • Groove Width
    1.20 mm
  • Leg Length
    85.00 mm
  • Tip Diameter
    1.00 mm

Details

  • Accuracy
    0.0300 mm
  • Contact Point Type
    Ball/Ball
  • Groove Depth
    8.30 mm
  • Material
    Steel, Stainless Steel, Plastic, Rubber, Carbide, Brass
  • Maximum Measurement
    60.00 mm
  • Minimum Measurement
    40.00 mm

Overview

Mfr description
15-522-6 40-60MM BALL SPI INT DIAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought