Motion
15-523-4
0.4 Inch Max Measurement, 0.0002 Inch Graduation, Outside Dial Caliper Gage 1.37 Inch Leg Length, 0.0008 Inch Accuracy
MI ITEM #06754170
MFR #15-523-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.4 Inch Max Measurement, 0.0002 Inch Graduation, Outside Dial Caliper Gage 1.37 Inch Leg Length, 0.0008 Inch Accuracy
MI ITEM #06754170
MFR #15-523-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15-523-4 0-.40X.75" BALL SPI EXT DIAL

Specifications

  • Leg Length
    1.3700 in
  • Minimum Measurement
    0.0000 in, 0 in
  • Maximum Measurement
    0.4000 in
  • Groove Width
    0.1600 in
  • Graduation
    0.0002 in
  • Contact Point Type
    Ball/Ball
  • Accuracy
    0.0008 in
  • Groove Depth
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought