1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
15-524-2
0.8 Inch Max Measurement, 0.0005 Inch Graduation, Outside Dial Caliper Gage 3.2 Inch Leg Length, 0.0015 Inch Accuracy
MI ITEM #
06754171
MFR #
15-524-2
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Swiss Precision Instrument Inc 15-524-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
15-524-2
0.8 Inch Max Measurement, 0.0005 Inch Graduation, Outside Dial Caliper Gage 3.2 Inch Leg Length, 0.0015 Inch Accuracy
MI ITEM #
06754171
MFR #
15-524-2
Mfr description
15-524-2 0-.80" BALL SPI EXT DIAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Graduation
0.0005 in
Groove Width
0.1600 in
Leg Length
3.2000 in
Details
Accuracy
0.0015 in
Contact Point Type
Ball/Ball
Groove Depth
0.9700 in
Maximum Measurement
0.8000 in
Minimum Measurement
0.0000 in, 0 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items