Motion
15-525-9
0.8 Inch Max Measurement, 0.0005 Inch Graduation, Outside Dial Caliper Gage 3.2 Inch Leg Length, 0.0015 Inch Accuracy
MI ITEM #06754172
MFR #15-525-9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.8 Inch Max Measurement, 0.0005 Inch Graduation, Outside Dial Caliper Gage 3.2 Inch Leg Length, 0.0015 Inch Accuracy
MI ITEM #06754172
MFR #15-525-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15-525-9 0-.80" CHISEL SPI EXT DIAL

Specifications

  • Leg Length
    3.2000 in
  • Minimum Measurement
    0.0000 in, 0 in
  • Maximum Measurement
    0.8000 in
  • Groove Width
    0.1500 in
  • Graduation
    0.0005 in
  • Contact Point Type
    Chisel/Chisel
  • Accuracy
    0.0015 in
  • Groove Depth
    0.9700 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text