Motion
15-528-3
10mm Max Measurement, 0.01mm Graduation, Outside Dial Caliper Gage 35mm Leg Length, 0.02mm Accuracy
MI ITEM #06754175
MFR #15-528-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10mm Max Measurement, 0.01mm Graduation, Outside Dial Caliper Gage 35mm Leg Length, 0.02mm Accuracy
MI ITEM #06754175
MFR #15-528-3

Mfr description
15-528-3 0-10MM BALL SPI EXT DIAL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.0050 mm
  • Groove Width
    0.40 mm
  • Leg Length
    35.00 mm

Details

  • Accuracy
    0.02 mm
  • Contact Point Type
    Ball/Ball
  • Groove Depth
    18.60 mm
  • Maximum Measurement
    10.00 mm
  • Minimum Measurement
    0.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)