Motion
15-530-9
20mm Max Measurement, 0.01mm Graduation, Outside Dial Caliper Gage 85mm Leg Length, 0.03mm Accuracy
MI ITEM #06754177
MFR #15-530-9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20mm Max Measurement, 0.01mm Graduation, Outside Dial Caliper Gage 85mm Leg Length, 0.03mm Accuracy
MI ITEM #06754177
MFR #15-530-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15-530-9 0-20X24.6MM CHISEL SPI EXT

Specifications

  • Leg Length
    85.00 mm
  • Minimum Measurement
    0.00 mm
  • Maximum Measurement
    20.00 mm
  • Groove Width
    0.40 mm
  • Graduation
    0.0100 mm
  • Contact Point Type
    Chisel/Chisel
  • Accuracy
    0.03 mm
  • Groove Depth
    24.60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text