Motion
70769500
0" to 6" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;White Face, 1.5748" Jaw Length
Mi Item #06754214
MFR #70769500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0" to 6" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;White Face, 1.5748" Jaw Length
Mi Item #06754214
MFR #70769500

Mfr description
15-603-4 6" WHITE FACE PERSONALIZED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    1.5748 in

Details

  • Beam Graduation
    0.1000 in
  • Dial Case Color
    Silver
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • Jaw Material
    Stainless Steel
  • Material
    Stainless Steel
  • Maximum Measurement
    6 in
  • Range per Revolution
    0.100 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)