Specifications
Dimensions
- Overall Length4 in, 0.10 m
Details
- FinishSatin Chrome
- For Use WithSPI Hole-Mike Series Micrometers
- MaterialSteel
- Maximum Measurement0.5000 in
- Minimum Measurement0.2750 in
- Number Of Pieces1
- TypeExtension
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)