Motion
15-725-5
Micrometer Extension 1/2" Min Measurement, Use with SPI Hole-Mike Series Micrometers
Mi Item #06754229
MFR #15-725-5
Price$84.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometer Extension 1/2" Min Measurement, Use with SPI Hole-Mike Series Micrometers
Mi Item #06754229
MFR #15-725-5

Mfr description
15-725-5 6" F/ .5-.8" HOLE SPI 3P MIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.75/each

Specifications

Dimensions

  • Overall Length
    6 in, 0.15 m

Details

  • Finish
    Satin Chrome
  • For Use With
    SPI Hole-Mike Series Micrometers
  • Material
    Steel
  • Maximum Measurement
    0.8000 in
  • Minimum Measurement
    0.5000 in
  • Number Of Pieces
    1
  • Type
    Extension
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)