Motion
15-767-7
Micrometer Extension 4 to 12", Use with SPI Hole-Mike Series Micrometers
MI ITEM #06754251
MFR #15-767-7
Price$84.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometer Extension 4 to 12", Use with SPI Hole-Mike Series Micrometers
MI ITEM #06754251
MFR #15-767-7

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$84.75/each

Specifications

Dimensions

  • Overall Length
    6 in, 0.15 m

Details

  • Finish
    Satin Chrome
  • For Use With
    SPI Hole-Mike Series Micrometers
  • Material
    Steel
  • Maximum Measurement
    12 in
  • Minimum Measurement
    4 in
  • Number Of Pieces
    1
  • Type
    Extension

Overview

Mfr description
15-767-7 6" F/ 4-12" HOLE SPI 3P MIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought