Motion
15-827-9
Micrometer Extension 100 to 12mm, Use with SPI Hole-Mike Series Micrometers
Mi Item #06754263
MFR #15-827-9
Price$78.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometer Extension 100 to 12mm, Use with SPI Hole-Mike Series Micrometers
Mi Item #06754263
MFR #15-827-9

Mfr description
15-827-9 100MM F/ 6-12MM HOLE SPI 3P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.29/each

Specifications

Dimensions

  • Overall Length
    4 in, 0.10 m, 100.00 mm

Details

  • Finish
    Satin Chrome
  • For Use With
    SPI Hole-Mike Series Micrometers
  • Material
    Steel
  • Maximum Measurement
    12.00 mm
  • Minimum Measurement
    6 mm
  • Number Of Pieces
    1
  • Type
    Extension
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)