1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
15-848-5
Micrometer Extension 150 to 50mm, Use with SPI Hole-Mike Series Micrometers
MI ITEM #
06754274
MFR #
15-848-5
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Swiss Precision Instrument Inc 15-848-5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
15-848-5
Micrometer Extension 150 to 50mm, Use with SPI Hole-Mike Series Micrometers
MI ITEM #
06754274
MFR #
15-848-5
Mfr description
15-848-5 150MM F/ 30-50MM HOLE SPI 3P
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
6 in, 0.15 m, 150.00 mm
Details
Finish
Satin Chrome
For Use With
SPI Hole-Mike Series Micrometers
Material
Steel
Maximum Measurement
50.00 mm
Minimum Measurement
30 mm
Number Of Pieces
1
Type
Extension
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items