Motion
15-857-6
Micrometer Extension 150 to 100mm, Use with SPI Hole-Mike Series Micrometers
MI ITEM #06754280
MFR #15-857-6
List Price$84.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometer Extension 150 to 100mm, Use with SPI Hole-Mike Series Micrometers
MI ITEM #06754280
MFR #15-857-6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$84.75/each for your price

Overview

Mfr description
15-857-6 150MM F/ 50-100MM HOLE SPI 3P

Specifications

  • For Use With
    SPI Hole-Mike Series Micrometers
  • Type
    Extension
  • Overall Length
    6 in, 0.15 m, 150.00 mm
  • Number Of Pieces
    1
  • Material
    Steel
  • Maximum Measurement
    100.00 mm
  • Minimum Measurement
    50 mm
  • Finish
    Satin Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text