1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
03293529
48 to 3 TPI, 0.5 to 6mm Pitch, 3 Inch Long, Thread Pitch Diameter Measuring Wire 48 Pieces
Mi Item #
06754299
MFR #
03293529
Price
$137.13
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 03293529
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
03293529
48 to 3 TPI, 0.5 to 6mm Pitch, 3 Inch Long, Thread Pitch Diameter Measuring Wire 48 Pieces
Mi Item #
06754299
MFR #
03293529
Mfr description
16 48-PC SPI THREAD MEASURE SET
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$137
.13
/each
Add to Cart
Specifications
Dimensions
Pitch
0.5 mm to 6 mm
Threads Per Inch
48 in to 3 in
Wire Length
3 in
Details
Number Of Pieces
48
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items