Motion
56245194
0.17" Diam Class ZZ Minus Plug & Pin Gage; Black Oxide, 0.000200" Tolerance
Mi Item #06754466
MFR #56245194
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.17" Diam Class ZZ Minus Plug & Pin Gage; Black Oxide, 0.000200" Tolerance
Mi Item #06754466
MFR #56245194

Mfr description
18-170-1 0.170" MINUS SPI BLACK OXIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter Of Measurement
    0.1700 in

Details

  • Finish Coating
    Black Oxide
  • Tolerance
    0.000200 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)