Motion
56246226
0.273" Diam Class ZZ Minus Plug & Pin Gage; Black Oxide, 0.000200" Tolerance
Mi Item #06754569
MFR #56246226
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.273" Diam Class ZZ Minus Plug & Pin Gage; Black Oxide, 0.000200" Tolerance
Mi Item #06754569
MFR #56246226

Mfr description
18-273-3 0.273" MINUS SPI BLACK OXIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter Of Measurement
    0.2730 in

Details

  • Finish Coating
    Black Oxide
  • Tolerance
    0.000200 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)