Motion
56247133
0.364" Diam Class ZZ Minus Plug & Pin Gage; Black Oxide, 0.000200" Tolerance
MI ITEM #06754660
MFR #56247133
Price$10.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.364" Diam Class ZZ Minus Plug & Pin Gage; Black Oxide, 0.000200" Tolerance
MI ITEM #06754660
MFR #56247133

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.11/each

Specifications

Dimensions

  • Diameter Of Measurement
    0.3640 in

Details

  • Finish Coating
    Black Oxide
  • Tolerance
    0.000200 in

Overview

Mfr description
18-364-0 0.364" MINUS SPI BLACK OXIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought