Motion
56248602
0.511" Diam Class ZZ Minus Plug & Pin Gage; Black Oxide, 0.000200" Tolerance
MI ITEM #06754807
MFR #56248602
Price$13.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.511" Diam Class ZZ Minus Plug & Pin Gage; Black Oxide, 0.000200" Tolerance
MI ITEM #06754807
MFR #56248602

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.65/each

Specifications

Dimensions

  • Diameter Of Measurement
    0.5110 in

Details

  • Finish Coating
    Black Oxide
  • Tolerance
    0.000200 in

Overview

Mfr description
18-511-6 0.511" MINUS SPI BLACK OXIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought