Motion
56248677
0.518" Diam Class ZZ Minus Plug & Pin Gage; Black Oxide, 0.000200" Tolerance
Mi Item #06754814
MFR #56248677
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.518" Diam Class ZZ Minus Plug & Pin Gage; Black Oxide, 0.000200" Tolerance
Mi Item #06754814
MFR #56248677

Mfr description
18-518-1 0.518" MINUS SPI BLACK OXIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter Of Measurement
    0.5180 in

Details

  • Finish Coating
    Black Oxide
  • Tolerance
    0.000200 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)