1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
56249196
0.57" Diam Class ZZ Minus Plug & Pin Gage; Black Oxide, 0.000200" Tolerance
MI ITEM #
06754866
MFR #
56249196
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Swiss Precision Instrument Inc 56249196
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
56249196
0.57" Diam Class ZZ Minus Plug & Pin Gage; Black Oxide, 0.000200" Tolerance
MI ITEM #
06754866
MFR #
56249196
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Diameter Of Measurement
0.5700 in
Details
Finish Coating
Black Oxide
Tolerance
0.000200 in
Overview
Mfr description
18-570-2 0.570" MINUS SPI BLACK OXIDE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought