1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
56250392
0.69" Diam Class ZZ Minus Plug & Pin Gage; Black Oxide, 0.000200" Tolerance
MI ITEM #
06754986
MFR #
56250392
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Swiss Precision Instrument Inc 56250392
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
56250392
0.69" Diam Class ZZ Minus Plug & Pin Gage; Black Oxide, 0.000200" Tolerance
MI ITEM #
06754986
MFR #
56250392
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
18-690-8 0.690" MINUS SPI BLACK OXIDE
Specifications
Diameter Of Measurement
0.6900 in
Finish Coating
Black Oxide
Tolerance
0.000200 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data