Motion
78374469
1/4" Diam Class ZZ Minus Plug & Pin Gage; Steel, 0.000200" Tolerance
Mi Item #06755534
MFR #78374469
Price$5.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Diam Class ZZ Minus Plug & Pin Gage; Steel, 0.000200" Tolerance
Mi Item #06755534
MFR #78374469

Mfr description
19-250-0 .250" MINUS CLASS ZZ SPI PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.19/each

Specifications

Dimensions

  • Diameter Of Measurement
    0.2500 in

Details

  • Material
    Steel
  • Tolerance
    0.000200 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)