Motion
78375714
3/8" Diam Class ZZ Minus Plug & Pin Gage; Steel, 0.000200" Tolerance
Mi Item #06755659
MFR #78375714
Price$5.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Diam Class ZZ Minus Plug & Pin Gage; Steel, 0.000200" Tolerance
Mi Item #06755659
MFR #78375714

Mfr description
19-375-5 .375" MINUS CLASS ZZ SPI PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.82/each

Specifications

Dimensions

  • Diameter Of Measurement
    0.3750 in

Details

  • Material
    Steel
  • Tolerance
    0.000200 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)