Motion
78376845
0.488" Diam Class ZZ Minus Plug & Pin Gage; Steel, 0.000200" Tolerance
Mi Item #06755772
MFR #78376845
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.488" Diam Class ZZ Minus Plug & Pin Gage; Steel, 0.000200" Tolerance
Mi Item #06755772
MFR #78376845

Mfr description
19-488-6 .488" MINUS CLASS ZZ SPI PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter Of Measurement
    0.4880 in

Details

  • Material
    Steel
  • Tolerance
    0.000200 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)