Motion
78376969
1/2" Diam Class ZZ Minus Plug & Pin Gage; Steel, 0.000200" Tolerance
MI ITEM #06755784
MFR #78376969
List Price$5.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam Class ZZ Minus Plug & Pin Gage; Steel, 0.000200" Tolerance
MI ITEM #06755784
MFR #78376969

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.82/each for your price

Overview

Mfr description
19-500-8 .500" MINUS CLASS ZZ SPI PLUG

Specifications

  • Diameter Of Measurement
    0.5000 in
  • Material
    Steel
  • Tolerance
    0.000200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text