Motion
78379971
0.801" Diam Class ZZ Minus Plug & Pin Gage; Steel, 0.000200" Tolerance
MI ITEM #06756085
MFR #78379971
Price$10.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.801" Diam Class ZZ Minus Plug & Pin Gage; Steel, 0.000200" Tolerance
MI ITEM #06756085
MFR #78379971

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.32/each

Specifications

Dimensions

  • Diameter Of Measurement
    0.8010 in

Details

  • Material
    Steel
  • Tolerance
    0.000200 in

Overview

Mfr description
19-801-0 .801" MINUS CLASS ZZ SPI PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought