1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
78380151
0.819" Diam Class ZZ Minus Plug & Pin Gage; Steel, 0.000200" Tolerance
MI ITEM #
06756103
MFR #
78380151
Price
$10.32
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 78380151
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
78380151
0.819" Diam Class ZZ Minus Plug & Pin Gage; Steel, 0.000200" Tolerance
MI ITEM #
06756103
MFR #
78380151
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$10.32
/each
Qty
Add to Cart
Specifications
Dimensions
Diameter Of Measurement
0.8190 in
Details
Material
Steel
Tolerance
0.000200 in
Overview
Mfr description
19-819-2 .819" MINUS CLASS ZZ SPI PLUG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought