1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
78380292
0.833" Diam Class ZZ Minus Plug & Pin Gage; Steel, 0.000200" Tolerance
MI ITEM #
06756117
MFR #
78380292
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Swiss Precision Instrument Inc 78380292
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
78380292
0.833" Diam Class ZZ Minus Plug & Pin Gage; Steel, 0.000200" Tolerance
MI ITEM #
06756117
MFR #
78380292
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
19-833-3 .833" MINUS CLASS ZZ SPI PLUG
Specifications
Diameter Of Measurement
0.8330 in
Material
Steel
Tolerance
0.000200 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data