Motion
78380714
7/8" Diam Class ZZ Minus Plug & Pin Gage; Steel, 0.000200" Tolerance
MI ITEM #06756159
MFR #78380714
List Price$11.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Diam Class ZZ Minus Plug & Pin Gage; Steel, 0.000200" Tolerance
MI ITEM #06756159
MFR #78380714

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.01/each for your price

Overview

Mfr description
19-875-4 .875" MINUS CLASS ZZ SPI PLUG

Specifications

  • Diameter Of Measurement
    0.8750 in
  • Material
    Steel
  • Tolerance
    0.000200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text