Motion
01667716
0.02 to 0.17", 100° Angle Countersink Gage, White Dial Face
MI ITEM #06756294
MFR #01667716
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.02 to 0.17", 100° Angle Countersink Gage, White Dial Face
MI ITEM #06756294
MFR #01667716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20-540-1 .020-.170" 100DEG COUNTER SINK

Specifications

  • Accuracy
    0.0005 in
  • Countersink Angle
    100 °
  • Dial Face Color
    White
  • Graduation
    0.0020 in
  • Maximum Measurement
    0.1700 in
  • Minimum Measurement
    0.0200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text