Motion
01667500
0.36 to 0.56", 100° Angle Countersink Gage, White Dial Face
MI ITEM #06756295
MFR #01667500
List Price$686.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.36 to 0.56", 100° Angle Countersink Gage, White Dial Face
MI ITEM #06756295
MFR #01667500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$686.30/each for your price

Overview

Mfr description
20-542-7 .360-.560" 100DEG COUNTER SINK

Specifications

  • Accuracy
    0.0005 in
  • Countersink Angle
    100 °
  • Dial Face Color
    White
  • Graduation
    0.0020 in
  • Maximum Measurement
    0.5600 in
  • Minimum Measurement
    0.3600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text