Motion
01667856
1 to 2", 0 to 90° Included Angle, Internal Chamfer Gage; White Hardened Tool Steel (Plunger), 3 Blade & Conical Plunger, 0.001" Accuracy, 0.001" Graduation
Mi Item #06756298
MFR #01667856
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 to 2", 0 to 90° Included Angle, Internal Chamfer Gage; White Hardened Tool Steel (Plunger), 3 Blade & Conical Plunger, 0.001" Accuracy, 0.001" Graduation
Mi Item #06756298
MFR #01667856

Mfr description
20-661-5 1-2" 90 DEG CHAMFER GAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.0010 in

Details

  • Accuracy
    0.0010 in
  • Dial Face Color
    White
  • Material
    Hardened Tool Steel
  • Maximum Included Angle
    90.00
  • Maximum Measurement
    2 in
  • Minimum Included Angle
    0.00
  • Minimum Measurement
    1 in
  • Plunger Type
    3-Blade; Conical
  • Type
    Internal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)