Specifications
Dimensions
- Length1-3/4 in, 2-1/8 in, 2-11/16 in, 3-9/16 in
- Maximum Length3-9/16 in
- Thickness9/32 in
Details
- Maximum Measurement1-5/16 in
- Minimum Measurement3/8 in
- Number Of Pieces4
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)