1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
56243579
1" Diam Class ZZ Plus Plug & Pin Gage; Black Oxide Finish, 0.000200" Tolerance
MI ITEM #
06756318
MFR #
56243579
List Price
$36.78
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 56243579
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
56243579
1" Diam Class ZZ Plus Plug & Pin Gage; Black Oxide Finish, 0.000200" Tolerance
MI ITEM #
06756318
MFR #
56243579
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$36.78
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
28-001-6 1.000" PLUS SPI BLACK OXIDE
Specifications
Diameter Of Measurement
1.0000 in
Finish Coating
Black Oxide
Tolerance
0.000200 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data