Motion
84502210
0.381" Diam Class ZZ Plus Plug & Pin Gage; Black Oxide Finish, 0.000200" Tolerance
MI ITEM #06756697
MFR #84502210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.381" Diam Class ZZ Plus Plug & Pin Gage; Black Oxide Finish, 0.000200" Tolerance
MI ITEM #06756697
MFR #84502210

Mfr description
28-381-2 0.381" PLUS SPI BLACK OXIDE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter Of Measurement
    0.3810 in

Details

  • Finish Coating
    Black Oxide
  • Tolerance
    0.000200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)