Motion
84502442
0.404" Diam Class ZZ Plus Plug & Pin Gage; Black Oxide Finish, 0.000200" Tolerance
MI ITEM #06756720
MFR #84502442
Price$10.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.404" Diam Class ZZ Plus Plug & Pin Gage; Black Oxide Finish, 0.000200" Tolerance
MI ITEM #06756720
MFR #84502442

Mfr description
28-404-2 0.404" PLUS SPI BLACK OXIDE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.11/each

Specifications

Dimensions

  • Diameter Of Measurement
    0.4040 in

Details

  • Finish Coating
    Black Oxide
  • Tolerance
    0.000200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)