Motion
56239494
0.597" Diam Class ZZ Plus Plug & Pin Gage; Black Oxide Finish, 0.000200" Tolerance
MI ITEM #06756913
MFR #56239494
Price$13.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.597" Diam Class ZZ Plus Plug & Pin Gage; Black Oxide Finish, 0.000200" Tolerance
MI ITEM #06756913
MFR #56239494

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.65/each

Specifications

Dimensions

  • Diameter Of Measurement
    0.5970 in

Details

  • Finish Coating
    Black Oxide
  • Tolerance
    0.000200 in

Overview

Mfr description
28-597-3 0.597" PLUS SPI BLACK OXIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought