1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
78391851
1" Diam Class ZZ Plus Plug & Pin Gage; Steel, 0.000200" Tolerance
MI ITEM #
06757316
MFR #
78391851
List Price
$12.18
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 78391851
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
78391851
1" Diam Class ZZ Plus Plug & Pin Gage; Steel, 0.000200" Tolerance
MI ITEM #
06757316
MFR #
78391851
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$12.18
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
29-001-5 1.00" PLUS CLASS ZZ SPI PLUG
Specifications
Diameter Of Measurement
1.0000 in
Material
Steel
Tolerance
0.000200 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data