Motion
78384351
1/4" Diam Class ZZ Plus Plug & Pin Gage; Steel, 0.000200" Tolerance
MI ITEM #06757556
MFR #78384351
List Price$5.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Diam Class ZZ Plus Plug & Pin Gage; Steel, 0.000200" Tolerance
MI ITEM #06757556
MFR #78384351

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.31/each for your price

Overview

Mfr description
29-250-8 .250" PLUS CLASS ZZ SPI PLUG

Specifications

  • Diameter Of Measurement
    0.2500 in
  • Material
    Steel
  • Tolerance
    0.000200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text