Motion
78386851
1/2" Diam Class ZZ Plus Plug & Pin Gage; Steel, 0.000200" Tolerance
MI ITEM #06757806
MFR #78386851
List Price$5.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam Class ZZ Plus Plug & Pin Gage; Steel, 0.000200" Tolerance
MI ITEM #06757806
MFR #78386851

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.82/each for your price

Overview

Mfr description
29-500-6 .500" PLUS CLASS ZZ SPI PLUG

Specifications

  • Diameter Of Measurement
    0.5000 in
  • Material
    Steel
  • Tolerance
    0.000200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text