Motion
78390606
7/8" Diam Class ZZ Plus Plug & Pin Gage; Steel, 0.000200" Tolerance
Mi Item #06758181
MFR #78390606
Price$11.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Diam Class ZZ Plus Plug & Pin Gage; Steel, 0.000200" Tolerance
Mi Item #06758181
MFR #78390606

Mfr description
29-875-2 .875" PLUS CLASS ZZ SPI PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.01/each

Specifications

Dimensions

  • Diameter Of Measurement
    0.8750 in

Details

  • Material
    Steel
  • Tolerance
    0.000200 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)