1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
06543896
3.6" Inside x 6-1/4" Outside Diameter, 0.945" Thick, Setting Ring Accurate to 0.0002", Silver
MI ITEM #
06758307
MFR #
06543896
List Price
$393.39
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 06543896
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
06543896
3.6" Inside x 6-1/4" Outside Diameter, 0.945" Thick, Setting Ring Accurate to 0.0002", Silver
MI ITEM #
06758307
MFR #
06543896
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$393.39
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
3.60" SPI 3.600 SETTING RING
Specifications
Accuracy
0.00020000 in
Color
Silver
Inside Diameter
3.6000 in
Outside Diameter
6-1/4 in
Surface Smoothness
10.00 um
Thickness
0.9450 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data