Motion
06377022
16 Leaf, 1 to 12 TPI Range, Stainless Steel Screw Pitch Gage 29° Thread Angle
Mi Item #06758317
MFR #06377022
Price$200.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16 Leaf, 1 to 12 TPI Range, Stainless Steel Screw Pitch Gage 29° Thread Angle
Mi Item #06758317
MFR #06377022

Mfr description
30-187-9 29 DEGREE,INCH MODEL, SPI GAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$200.37/each

Specifications

Dimensions

  • Threads Per Inch
    1, 1-1/3, 1-1/2, 1-3/4, 2, 2-1/2, 3, 3-1/2, 4, 5, 6, 7, 8, 9, 10, 12

Details

  • Material
    Stainless Steel
  • Number of Leaves
    16
  • Thread Angle
    29.00°
  • Threads Per Inch Range
    1 - 12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)