Overview
Mfr description
30-188-7 30 DEGREE,METRIC MODEL SPI GAGE
Specifications
- MaterialStainless Steel
- Number of Leaves12
- Pitch2.00 mm, 3.00 mm, 4.00 mm, 5.00 mm, 6.00 mm, 7.00 mm, 8.00 mm, 9.00 mm, 10.00 mm, 12.00 mm, 16.00 mm, 20.00 mm
- Pitch Range44247 mm
- Thread Angle30.00°
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data