Motion
01719103
Rectangular Base, Comparator Gage Stand - 8-1/2" High, 5-3/4" Base Length x 4" Base Width x 1-1/2" Base Height, Includes Holder
Mi Item #06758319
MFR #01719103
Price$711.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rectangular Base, Comparator Gage Stand - 8-1/2" High, 5-3/4" Base Length x 4" Base Width x 1-1/2" Base Height, Includes Holder
Mi Item #06758319
MFR #01719103

Mfr description
30-205-9 W/FINE ADJ COMPARATOR STAND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$711.54/each

Specifications

Dimensions

  • Base Height
    1-1/2 in
  • Base Length
    5-3/4 in
  • Base Width
    4 in
  • Overall Height
    8-1/2 in

Details

  • Anvil
    Not Included
  • Base Shape
    Rectangular
  • Dial Indicator
    No
  • Fine Adjustment
    Yes
  • Holder Included
    Yes
  • Type
    Comparator Gage Stand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)