Motion
03200573
Meehanite Cast Iron, Rectangular Base, Comparator Gage Stand - 11" High, 8" Base Length x 5" Base Width x 2" Base Height, Includes Holder
MI ITEM #06758320
MFR #03200573
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Meehanite Cast Iron, Rectangular Base, Comparator Gage Stand - 11" High, 8" Base Length x 5" Base Width x 2" Base Height, Includes Holder
MI ITEM #06758320
MFR #03200573

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30-208-3 RECT ANVIL/FLAT SPI COMPARATOR

Specifications

  • Base Length
    8 in
  • Base Width
    5 in
  • Base Height
    2 in
  • Post Height
    10 in
  • Material
    Meehanite Cast Iron
  • Anvil
    Included
  • Dial Indicator
    No
  • Holder Included
    Yes
  • Overall Height
    11 in
  • Type
    Comparator Gage Stand
  • Fine Adjustment
    Yes
  • Base Shape
    Rectangular

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text