1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
06475156
6, 12 Inch Long Blade, 360° Max Measurement, Bevel Protractor Accuracy up to 1 Min, 1 Min Dial Graduation
MI ITEM #
06758323
MFR #
06475156
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Swiss Precision Instrument Inc 06475156
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
06475156
6, 12 Inch Long Blade, 360° Max Measurement, Bevel Protractor Accuracy up to 1 Min, 1 Min Dial Graduation
MI ITEM #
06758323
MFR #
06475156
Mfr description
30-390-9 W/6&12"BLADES IN CASE DIAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Blade Length
6 in, 12 in
Details
Accuracy
1 min
Dial Graduation
1 min
Dial Range
0-90-0
Maximum Measurement
360 °
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items